ROEBUCK WIRE WHEEL BRUSH, CIRCULAR, TWISTED WIRE, FOR DRILL D75 787590

Circular brush, twisted wire, for drilling machine

See technical informationSee documents

References

Roebuck:787590
Rubix:209A8120
EAN:3660338041907
Wire wheel brush, circular, twisted wire, for drill  D75

Technical specifications

Rod diameter6 mm
Brush diameter75 mm
See all Specifications

Documents

Product details : ROEBUCK WIRE WHEEL BRUSH, CIRCULAR, TWISTED WIRE, FOR DRILL D75 787590


Very aggressive brush for intensive use at high speed. Wire outlet (mm): 18

Technical specifications


Attributes
Rod diameter6 mm
Brush diameter75 mm
Wire diameter0.5 mm
Speed20000 rpm
Wiretwisted steel
Usefor heavy-duty drilling
£ 6.08 excl. VAT
/ Each
£ 7.30 incl. VAT
  • In stock: Next day delivery