Wheel brushes, crimped wire
Rod diameter | 6 mm |
---|---|
Brush diameter | 40 mm |
Logistics dimensions (L x W x H) | 47x40x40 mm |
---|---|
Logistic Weight | 30 g |
Rod diameter | 6 mm |
Brush diameter | 40 mm |
Speed | 18000 rpm |
Diameter | 40 mm |
Thickness | 11 mm |
Use | edge honing-finishing bores-deburring-minor cleaning work |
In stock: Next day delivery