OSBORN 7012611351 WHEEL BRUSH KNOTTED WIRE S/S D75
Wheel brushes, knotted wire
See technical informationReferences
Osborn:7012-611.351
Rubix:387A5166
Manufacturer :7012611351
EAN:4013349695611
Product details : OSBORN 7012611351 WHEEL BRUSH KNOTTED WIRE S/S D75
Knotted wheel brush, industrial quality, for use on power drills and high-speed machines.
Strengths
Osborn bestseller
High cleaning performance
6 mm shank enables simple mounting
Also suitable for use on high-speed machines
TÜV-Süd certified (safety tested, production monitored)
High cleaning performance
6 mm shank enables simple mounting
Also suitable for use on high-speed machines
TÜV-Süd certified (safety tested, production monitored)
Applications
Cleaning, deburring, removal of slag and silicates, weld seam finishing, removal of protective undercoating in car workshops.
Technical specifications
Attributes
| Brush diameter | 75 mm |
|---|
Show UNSPSC/ECL@SS
£ 11.42 excl. VAT
/ Each
£ 13.70 incl. VAT
- Delivery usually within ( 5 ) days