References
Osborn:0002-504.162
Rubix:060074
Manufacturer :0002504162
EAN:4060246006231

Product details : OSBORN CIRCULAR BRUSH 50 X 17 X 6MM SHANK 0.3MM WIRE 504162
Crimped wheel brush, industrial quality, for use on power drills and high-speed machines
Strengths
Thanks to a number of selectable filament materials and brush diameters there is a brush for every application
Short brush diameters enable access to difficult places
Also suitable for use on high-speed machines
TÜV-Süd certified (safety tested, production monitored)
Short brush diameters enable access to difficult places
Also suitable for use on high-speed machines
TÜV-Süd certified (safety tested, production monitored)
Applications
Edge honing, finishing bores, deburring and minor cleaning work
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x50x49 mm |
|---|---|
| Logistic Weight | 1081 g |
| Rod diameter | 6 mm |
| Brush diameter | 50 mm |
| Speed | 15000 rpm |
| Wire | steel |
| Use | edge honing-finishing bores-deburring-minor cleaning work |
Show UNSPSC/ECL@SS
£ 4.01 excl. VAT
/ Each
£ 4.81 incl. VAT
- In stock: Next day delivery









