Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular brush on rod
OSBORN 9906011449 WHEEL BRUSH WITH SHANK SIC WIRE D50
OSBORN 9906011449 WHEEL BRUSH WITH SHANK SIC WIRE D50
Wheel brushes with shank, abrasive filament
References
osborn:
9906-011.449
rubix:
387A5188
manufacturer :
9906011449
ean:
4013349305329
Technical specifications
Brush diameter
50
mm
See all Specifications
Product details
Technical specifications
Product details : OSBORN 9906011449 WHEEL BRUSH WITH SHANK SIC WIRE D50
Ringlock wheel brush, industrial quality, with abrasive silicone carbide trim for attaching to high-speed machines.
Strengths
Also suitable for non-ferrous metals and synthetics
The small diameter enables access to hard to reach areas
Applications
Deburring, edge rounding and surface finishing, can be used on a large number of materials.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
33
x
51
x
51
mm
Logistic Weight
352
g
Brush diameter
50
mm
Diameter
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.28
excl. VAT
/
Each
£
15.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD RBG 7012/6 ST 0,35 SG 43107011 RBG7012/MOUNTED BRUSH
OSBORN 7012611351 WHEEL BRUSH KNOTTED WIRE S/S D75
OSBORN 70MM CIRCBRUSH 6MMMS 506161-0002
PFERD 43108006 KNOTTED WIRE BRUSH RBG 100 X 12 X 6 MM INOX 0.50
PFERD 43104003 ROTARY WIRE BRUSH 50 X 15 X 6 MM INOX 0.20
PFERD 43103003 ROTARY WIRE BRUSH 40 X 9 X 6 MM INOX 0.20
OSBORN 7003600521 CIRCULAR ABRASIVE BRUSH 100MM DIA
FLEXOVIT 07660739507 BRUSHES ANGLE GRINDER FLEXOVIT-INDUSTRIAL
OSBORN 180G GRIT FLEX WHEEL 0182-600491
OSBORN GRITTYFLEX BRUSH WHEEL 6 X 100MM 0802-600591
ROEBUCK WIRE WHEEL BRUSH, CIRCULAR, TWISTED WIRE, FOR DRILL D75 787590
OSBORN GRITTYFLEX BRUSH WHEEL 6 X 75MM 0802-600991
OSBORN 7602506162 WHEEL BRUSH CRIMPED WIRE STEEL D70
OSBORN 7002502342 WHEEL BRUSH CRIMPED WIRE S/S D30
PFERD 43105023 ROTARY WIRE BRUSH 80 X 4 X 6 MM INOX 0.20