References
Superseded Ref:4968943
Roebuck:887696
Rubix:254A2851
EAN:3660338410857
Product details : ROEBUCK 887696 ALUMINIUM STILLSON PIPE WRENCH 600MM
Double spring system for effective tube clamping
Technical specifications
Attributes
| Opening | 90 mm |
|---|---|
| Length | 600 mm |
Show UNSPSC/ECL@SS
£ 104.04 excl. VAT
/ Each
£ 124.85 incl. VAT
- In stock: Next day delivery

