NORTON 66253060421 41_350 X 2.5 X 32_A70HBTOROS FLAT CUTTING OFF WHEEL
Wheels Non-Reinforced Cut-Off - TOROS LAB LINE
See technical informationReferences
Norton:66253060421
Rubix:228A7009
EAN:3157625820289


Technical specifications
| Diameter | 350 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
Product details : NORTON 66253060421 41_350 X 2.5 X 32_A70HBTOROS FLAT CUTTING OFF WHEEL
Non-reinforced cut-off wheels are only designed for use on fixed base machines, where the work is securely clamped, the wheel is adequately guarded and operating on a controlled cutting plane. They are suitable for use in dry or wet conditions, depending on bond type.
Technical specifications
Attributes
| Diameter | 350 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 32 mm |
| Application | cutting |
| Shape | 41 flat |
| Grain | 70 |
| Max speed | 63 m/s |
| Series | toros lab line |
Show UNSPSC/ECL@SS
£ 36.00 excl. VAT
/ Each
£ 43.20 incl. VAT
- Delivery usually within ( 10 ) days