KLINGSPOR 330080 DT612AB DIAMOND BLADE 300 X 2.8 25.4 MM
DT 612 AB Supra Large diamond cutting blade
See technical informationReferences
Klingspor:330080
Rubix:416A3429
EAN:4014855248568

Product details : KLINGSPOR 330080 DT612AB DIAMOND BLADE 300 X 2.8 25.4 MM
DT 612 AB diamond cutting blade, 300 x 2.8 x 25.4 mm 18 segments 40 x 2.8 x 10 mm, wide gullet
Technical specifications
Attributes
| Diameter | 300 mm |
|---|---|
| Thickness | 2.8 mm |
| Abrasive Material | diamond |
| Reaming diameter | 25.4 mm |
| Application | construction materials |
| Shape | wide-gullet segmented (weit verzahnt) |
| Max speed | 100 m/s |
| Series | dt 612 ab supra |
Show UNSPSC/ECL@SS
£ 149.58 excl. VAT
/ Each
£ 179.50 incl. VAT
- Usually arrives within 14 working days