ROEBUCK 323924 115X1.00MM CUTTING DISC ST/ST SINGLE
Abrasive disc
See technical informationSee documentsReferences
Roebuck:6868323
Rubix:80319446


Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : ROEBUCK 323924 115X1.00MM CUTTING DISC ST/ST SINGLE
Stainless steel roebuck abrasive disc
KT/SUPRA/A660R/E/GER/115X1X22,23/ROEBUC
Strengths
Minimal burr formation - Low thermal load - Highest cutting performance
Applications
Stainless steel / Metals
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | stainless steel and steel |
| Shape | disc |
| Grain | 60 |
| Max speed | 80 m/s |
| Series | supra |
Show UNSPSC/ECL@SS
£ 1.17 excl. VAT
/ Each
£ 1.40 incl. VAT
- In stock: Next day delivery