FLEXOVIT 66252831089 STATIONARY CUTTING DISC 254X1.7X32.0MM PACK 20


Flexovit Industrial Line

References
flexovit:66252831089
rubix:270A4185
brand logo
brand logo
Technical specifications
Diameter254 mm
Thickness1.5 mm
See all Specifications

Product details : FLEXOVIT 66252831089 STATIONARY CUTTING DISC 254X1.7X32.0MM PACK 20


Cut-off wheels for precise cutting of steel and stainless steel. The Industrial Line Steel-Inox is very stable, has a good tool life and is specifically for use on low-power electric table and stationary machines. The wheels are iron-, sulphur- and chlorine-free.

Strengths

Fast cutting of steel and stainless steel Good tool life High stability for straight grinding

Applications

Cutting

Technical specifications


Attributes
Diameter254 mm
Thickness1.5 mm
Reaming diameter32 mm
Show UNSPSC/ECL@SS
£ 229.13 excl. VAT
/ Each
£ 274.96 incl. VAT
  • Usually arrives within 14 working days