References
Knipex:15 51 160
Rubix:388A3295
EAN:4003773044451




Product details : KNIPEX 1551160 END WIRE STRIPPERS 160MM
For stripping thin cables. Accurate boring to match diameter of wire, precise stripping prism. Non-adjustable. With opening spring. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x69x12 mm |
|---|---|
| Wire diameter | 0.5 mm |
| Weight | 101 g |
| Length | 160 mm |
Show UNSPSC/ECL@SS
£ 37.10 excl. VAT
/ Each
£ 44.52 incl. VAT
- Delivery usually within ( 14 ) days