Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK RING SPANNER 9/16 X 5/8 WHITWORTH
ROEBUCK RING SPANNER 9/16 X 5/8 WHITWORTH
Fixed and variable opening wrench Roebuck
References
roebuck:
3965356
rubix:
248167
Product details
Technical specifications
Product details : ROEBUCK RING SPANNER 9/16 X 5/8 WHITWORTH
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and chrome plated overall. Manufactured to BS7586 and DIN3113.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.37
excl. VAT
/
Each
£
13.64
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
GEDORE OPEN END WRENCH 6 12X13
GEDORE 13MMVDEOPENENDSPANER VDE 894 13
GEDORE 11X13 BOX SPANNER 26 R
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 20 X 22MM
ROEBUCK FLAT RING SLOGGING SPANNER 27MM
BAHCO 1952Z-1.3/8 COMBINATION WRENCH
STAHLWILLE 42050024 STRIKING FACE RING WRENCH 24MM
GEDORE RINGSLOGSPANNER105MM 306 105
GEDORE 7 XL 8 8MM COMBI SPANNER EXTRA LONG MP6080090
FACOM RING WRENCH 59.21X23
BAHCO 6Z-13/16-7/8 OPEN END WRENCH
BAHCO 6Z-25/32-13/16 OPEN END WRENCH
STAHLWILLE 40033034 30 X 34MM DOE SPANNER
STAHLWILLE 02190021 3/8 INCH DRIVE X 21MM CROW RING SPANNER
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 14MM 865405