References
Bahco:1936M/12
Rubix:121A6612
EAN:7314151830250

Documents
Product details : BAHCO 1936M/12 TUBULAR HEX SOCKET WRENCH SET
Strengths
•Tubular, straight
Chrome plated micro-matte finishing provides high quality surface
Special steel of chrome-molybdenum
Standards: DIN 896-B
Chrome plated micro-matte finishing provides high quality surface
Special steel of chrome-molybdenum
Standards: DIN 896-B
Technical specifications
Attributes
| Logistic Weight | 2740 g |
|---|---|
| Opening | 6 x 7 t/m 30 x 32 |
| Length | 192 mm |
| Type | tube wrench |
| Finishing | satin/chrome |
| Diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 196.40 excl. VAT
/ Each
£ 235.68 incl. VAT
- Delivery usually within ( 14 ) days
