KLINGSPOR 320247 NCW600S 110 X 100 X 19 MM P100 FILE BELT


Abr. mop wheel NCW600 K80 100x100x19mm

References
klingspor:320247
rubix:264A3434
ean:4014855198115
brand logo
brand logo
Technical specifications
Outer diameter110 mm
Length10 mm
GrainMedium
See all Specifications

Product details : KLINGSPOR 320247 NCW600S 110 X 100 X 19 MM P100 FILE BELT


Non-woven polishing mop wheels

NCW 600 S100 x 100 mmDesign: Abrasive fabric of aluminium oxide (A) grain-fleece combination. Hole Ø 19 mm.Application: For a very fine ground finish in metal and stainless steel work. Also suitable for synthetics. For use with all popular burnishing machines.

Technical specifications


Attributes
Outer diameter110 mm
Length10 mm
GrainMedium
Reaming diameter19 mm
Show UNSPSC/ECL@SS
£ 34.65 excl. VAT
/ Each
£ 41.58 incl. VAT
  • Usually arrives within 14 working days