Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Mini-belt, abrasive ring
BIBIELLE SB0064 SPIRAL BAND SB 15X30 Z 036
BIBIELLE SB0064 SPIRAL BAND SB 15X30 Z 036
Spiral Band
References
bibielle:
SB0064
rubix:
45018181
Technical specifications
Use
Sanding
Width
30
mm
Diameter
15
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BIBIELLE SB0064 SPIRAL BAND SB 15X30 Z 036
Technical specifications
Attributes
Use
Sanding
Width
30
mm
Diameter
15
mm
Grain
Other
Colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.46
excl. VAT
/
Each
£
0.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORTON 66254402665 SPIRABAND 22X20MM R920 P36 PACK 100
NORTON SPIRABAND R822 ZIRC 15 X 30MM X 80G PACK OF 100 63642528496
FLEXOVIT 63642585032 ZIRCONIUM SPIRABAND 25X25MM P36 PACK 50
DREMEL SANDING BAND 2615043232 432 PACK OF 6
FLEXOVIT 63642585018 ZIRCONIUM SPIRABAND 22X20MM P60 PACK 50
3M 65250 SCOTCH-BRITE SURFACE COND BELT SC-BS 13MMX610MM A MED RED
NORTON SPIRABAND R822 ZIRC 15 X 30MM X 50G PACK OF 100 63642528509
SPIRABAND R822 ZIRC 25X25MMX80G PK100
SPIRAL BAND SB 75X30 Z 080
NORTON SPIRABAND R822 ZIRC 51 X 25MM X 80G PACK OF 100 63642528518
NORTON 45X30R920 P60 66261031600 SPIRABANDS PK 100
ROEBUCK GS5020080 ABRASIVE FLAP WHEEL 50 X 20MM DIAMETER 80 GRADE
KLINGSPOR 27030 CS 411 X BELT 150 X 2000 P80 F4G BUTT JOINT
ROEBUCK WATERPROOF PAPER SHEETS P600 PACK OF 50
CHICAGO PNEUMATIC 8940169724 P120 BELTS PACK OF 10 13X457MM