SPIRAL BAND SB 75X30 Z 080


SB Zirconium Reinforced Spiral Band

References
bibielle:SB0207
rubix:45018304
brand logo
brand logo
Technical specifications
Width75 mm
Diameter75 mm
See all Specifications

Product details : SPIRAL BAND SB 75X30 Z 080


Zirconium SB, X-weight backing. Small-sized abrasive cylinders internally reinforced with cotton cloth. Zirconium ensures quick and highly efficient removal to the detriment of flexibility. Compact design allows you to work even in very small spaces. Perfect adherence to backing and top-quality abrasive ensure long life. They should be used on expanders as with the same size as the spiral band.
SB Zirconium Reinforced Spiral Band, 5000 RPM, 75 mm

Technical specifications


Attributes
Width75 mm
Diameter75 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 1.00 excl. VAT
/ Each
£ 1.20 incl. VAT
  • Usually arrives within 14 working days