DEWALT DCG426N-XJ 18V XR BRUSHLESS 125MM DIE GRINDER - BARE
XR 18V BRUSHLESS STRAIGHT GRINDER - WITHOUT BATTERY OR CHARGER
See technical informationReferences
Dewalt:DCG426N-XJ
Rubix:2592654
EAN:5035048666166




Product details : DEWALT DCG426N-XJ 18V XR BRUSHLESS 125MM DIE GRINDER - BARE
18V charcoal-free motor for demanding applications
Variable speed For greater flexibility and control
Comfortable grip Rubber coating and slim body for added comfort
LED lighting For improved visibility in the work area
Mesh evacuation system Helps limit dust entering the motor for greater durability
Rubber nose for greater comfort and control
Air flow directed outwards for greater user comfort
Variable speed For greater flexibility and control
Comfortable grip Rubber coating and slim body for added comfort
LED lighting For improved visibility in the work area
Mesh evacuation system Helps limit dust entering the motor for greater durability
Rubber nose for greater comfort and control
Air flow directed outwards for greater user comfort
Strengths
• Optimal adaptation of the speed to various grinding and deburring tasks thanks to three speed settings and stepless control
• Improved view of the workpiece through integrated LED work light
• High user comfort thanks to ergonomic handle design and airflow directed away from the user
• Maximum mobility at the workplace through cordless operation on the XR 18 V battery platform
• Reliable motor protection against dust thanks to integrated protective grill
• Improved view of the workpiece through integrated LED work light
• High user comfort thanks to ergonomic handle design and airflow directed away from the user
• Maximum mobility at the workplace through cordless operation on the XR 18 V battery platform
• Reliable motor protection against dust thanks to integrated protective grill
Applications
The straight grinder is suitable for grinding, deburring and finishing metal components. It is used in manufacturing plants, maintenance departments, metal fabrication and industrial maintenance. Especially for on-site assembly work or in areas with limited access, the cordless version offers decisive advantages.
The variable speed setting enables precise work in tight spaces, in hard-to-reach areas or for applications that demand a high degree of control and sensitivity. Typical application areas include structural steelwork, industrial locksmithing, vessel and apparatus construction as well as mechanical maintenance.
The variable speed setting enables precise work in tight spaces, in hard-to-reach areas or for applications that demand a high degree of control and sensitivity. Typical application areas include structural steelwork, industrial locksmithing, vessel and apparatus construction as well as mechanical maintenance.
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Rotation speed | 25000 rpm |
| Weight | 1.2 kg |
| Cordless | yes |
| Model | 18v xr |
| Power | 1000 W |
Show UNSPSC/ECL@SS
£ 208.42 excl. VAT
/ Each
£ 250.10 incl. VAT
- In stock: Next day delivery