DEWALT DCG460NK-XJ 54V XR FLEXVOLT 230MM ANGLE GRINDER - BARE UNIT IN
Angle Grinder
See technical informationReferences
Dewalt:DCG460NK-XJ
Rubix:255A4468
EAN:5035048793015

Product details : DEWALT DCG460NK-XJ 54V XR FLEXVOLT 230MM ANGLE GRINDER - BARE UNIT IN
Strengths
•54V brushless motor helps improve performance in demanding applications
Safe and controllable use thanks to electronic soft start
Electronic brake stops the wheel quickly when the trigger is disengaged
Electronic clutch reduces the kick back reaction in the event of a pinch or stall
Low profile gear case allows access into tight areas
Wireless Tool Control enables the tool to be linked to a compatible dust extractor
A mesh cover over air intake vents restricts dust being sucked through the motor
Rubber Overmould provides enhanced grip and comfort
Safe and controllable use thanks to electronic soft start
Electronic brake stops the wheel quickly when the trigger is disengaged
Electronic clutch reduces the kick back reaction in the event of a pinch or stall
Low profile gear case allows access into tight areas
Wireless Tool Control enables the tool to be linked to a compatible dust extractor
A mesh cover over air intake vents restricts dust being sucked through the motor
Rubber Overmould provides enhanced grip and comfort
Technical specifications
Attributes
| Voltage | 54 V |
|---|---|
| Disk diameter | 230 mm |
| Cordless | yes |
| Model | dcg |
Show UNSPSC/ECL@SS
£ 459.48 excl. VAT
/ Each
£ 551.38 incl. VAT
- Delivery usually within ( 7 ) days






