References
Draper:53056
Rubix:382A3827
Manufacturer :53056
EAN:5010559530564
Product details : DRAPER 53056 6.35MM X 81MM PILOT DRILL
For use with Holesaw Arbors Stock Nos. 52982 and 52992. Size: 1/4" - 6.3mm diameter x 81mm long.
Technical specifications
Attributes
| Steel drilling capacity | 6.3 mm |
|---|---|
| Cordless | no |
Show UNSPSC/ECL@SS
£ 2.63 excl. VAT
/ Each
£ 3.16 incl. VAT
- Delivery usually within ( 7 ) days

