DEWALT DCH333X2-GB 54V SDS-PLUS HAMMER DRILL 2 X 9AH

FLEXVOLT Brushless 3 Mode Dedicated Cordless Hammer

See technical information

References

Dewalt:DCH333X2-GB
Rubix:2583684
brand logo

Technical specifications

Voltage54 V
Weight3.7 kg
Cordlessyes
See all Specifications

Product details : DEWALT DCH333X2-GB 54V SDS-PLUS HAMMER DRILL 2 X 9AH


The DCH333X2 is part of the 54v Flexvolt range which provides cordless power tools with the equivalent power output as corded power tools making this drill ideal for professional use. The DeWalt Hammer Drill will provide unrivalled performance on the job site thanks to the Brushless 9.0Ah 18v Li-Ion Battery Platform which supplies extreme runtime performance and reduced maintenance. The DCH333X2 has 3 primary modes of operation including Hammer, Rotary only and Chisel only, making this an extreme versatile tool which is ideal for drilling anchors and fixing holes into concrete, brick and masonry from 4mm to 30mm. This SDS plus Hammer Drill by DeWalt features a compact, lightweight and ergonomic design for improved user comfort and support during extended operating periods. This Drill is designed to perform and protect as is has best in class vibration at 8.5m/s² which will minimise user fatigue over time allowing you to get the job done. The DCH33X2 has been branded with a category-leading high speed drilling performance at more than 66 holes per charge.

Supplied With:


1 x DCH333 SDS+ Plus Hammer Drill
2 x DCB547 9.0ah 54v Flexvolt Batteries
1 x Multi-Voltage Charger
1 x Multi-Position Side Handle
1 x Heavy Duty Kit Box
1 x Belt Hook

Strengths

  • 54V Brushless motor for corded equivalent performance
  • 3 mode mechanism: Hammer / Rotary Only / Chisel Only
  • FLEXVOLT DCB547 battery provides maximum power and extended runtime (over DCB546 and 18v Batteries)
  • Perform and protect. Best in class vibration at 9.4m/s2
  • Capacity – Concrete: 40mm / Core Bit: 100mm
  • Part of the intelligent XR Lithium Ion Series designed for efficiency and making applications faster
  • Worklight for improved visibility
  • Class leading Vibration 9.54/S² ensuring maximum trigger times
  • 3.5J Impact Energy giving corded performance
  • Clutch for added safety

Technical specifications


Attributes
Voltage54 V
Weight3.7 kg
Cordlessyes
Metal drilling capacity13 mm
Output power0 W
Wood drilling capacity30 mm
Battery capacity9 Ah
£ 787.77 excl. VAT
/ Each
£ 945.32 incl. VAT
  • Delivery usually within ( 7 ) days