MAKITA DF332DZ 12V MAX BL DRILL DRIVER CXT
Drill/driver 10.8 V Li-Ion Ø 10 mm (Tool only)
See technical informationReferences
Makita:DF332DZ
Rubix:2582365
EAN:0088381809320

Product details : MAKITA DF332DZ 12V MAX BL DRILL DRIVER CXT
Drill/driver 10.8 V Li-Ion Ø 10 mm (Tool only) - Brushless motor: 40% higher efficiency compared to machines equipped with conventional motors
- Ideal for small-diameter drilling thanks to its high speed
- The variable-speed trigger ensures perfect control of the tool according to the work to be carried out
- Integrated LED lighting for easier work in dark areas
- Handle with Soft Grip coating for greater comfort
- Ideal for small-diameter drilling thanks to its high speed
- The variable-speed trigger ensures perfect control of the tool according to the work to be carried out
- Integrated LED lighting for easier work in dark areas
- Handle with Soft Grip coating for greater comfort
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 157x65x215 mm |
|---|---|
| Logistic Weight | 1000 g |
| Voltage | 12 V |
| Chuck capacity | 10 mm |
| Maximum torque | 35 N.m |
| Steel drilling capacity | 10 mm |
| Cordless | yes |
| No-load speed | 1500 rpm |
| Model | df332dz |
| Weight | 1 kg |
Show UNSPSC/ECL@SS
£ 73.00 excl. VAT
/ Each
£ 87.60 incl. VAT
- Delivery usually within ( 7 ) days
