References
Makita:DA3010/2
Rubix:050331


Technical specifications
| Voltage | 240 V |
|---|---|
| Chuck capacity | 10 mm |
| Steel drilling capacity | 10 mm |
Product details : MAKITA DA3010/2 ANGLE DRILL 10MM 240V
450W, 10mm keyed chuck capacity rotary angle drill. Features include variable speed control, reverse action and large paddle on/off switch for operator comfort.
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Chuck capacity | 10 mm |
| Steel drilling capacity | 10 mm |
| Cordless | no |
| No-load speed | 2400 rpm |
| Model | da3010/2 |
| Weight | 1.4 kg |
Show UNSPSC/ECL@SS
£ 156.00 excl. VAT
/ Each
£ 187.20 incl. VAT
- Delivery usually within ( 7 ) days