References
Draper:91032
Rubix:382A8651
Manufacturer :91032
EAN:5010559910328

Product details : DRAPER 91032 10.8V DRILL 4 PACK+4BATTS&BAG
Part of the 12V interchangeable multi-tool battery system. This 12V cordless kit features a reciprocating saw, 3/8" Sq. Dr. ratchet, 1/4" Hex. impact driver, combi drill, four 1.5Ah Li-ion batteries and fast charger. All stored in a 440mm hard bottom tool bag for easy transportation and storage.
Draper 12V interchangeable battery system allows you to combine one battery with any of the tools within the 12V series. It is also fully compatible with the Draper Storm Force® 10.8V series.
Technical specifications
Attributes
| Cordless | yes |
|---|---|
| Voltage | 10.8 V |
Show UNSPSC/ECL@SS
£ 166.65 excl. VAT
/ Each
£ 199.98 incl. VAT
- Delivery usually within ( 7 ) days
