BOSCH GSR12V-15FC2 12/10.8V DRILL DRIVER 2X2AH 06019F6071
Cordless Drill
See technical informationSee documentsReferences
Bosch:06019F6071
Rubix:2583382
Manufacturer :06019F6071

Documents
Product details : BOSCH GSR12V-15FC2 12/10.8V DRILL DRIVER 2X2AH 06019F6071
Strengths
•Extremely short body design of 132 mm for drilling, fixing and screw driving in tight spaces
Bosch FlexiClick interface with integrated magnetic bit holder enables attachment of a bit holder, a chuck adapter, an angle adapter and an offset angle adapter
Angle and offset angle adapters can be adjusted and locked in 16 different positions with 360-degree mobility while on the drill
“One-Click” interface ensures a tight fix to the machine at a glance
Bosch FlexiClick interface with integrated magnetic bit holder enables attachment of a bit holder, a chuck adapter, an angle adapter and an offset angle adapter
Angle and offset angle adapters can be adjusted and locked in 16 different positions with 360-degree mobility while on the drill
“One-Click” interface ensures a tight fix to the machine at a glance
Technical specifications
Attributes
| Voltage | 12 V |
|---|---|
| Chuck capacity | 10 mm |
| Maximum torque | 30 N.m |
| Steel drilling capacity | 10 mm |
| Cordless | yes |
| No-load speed | 1300 rpm |
| Model | gsr 12v-15 fc |
| Battery capacity | 2 Ah |
| Weight | 0.6 kg |
Show UNSPSC/ECL@SS
£ 238.30 excl. VAT
/ Each
£ 285.96 incl. VAT
- Usually arrives within 14 working days
