References
Makita:HR010GZ01
Rubix:274A3710
EAN:0088381782135
Product details : MAKITA HR010GZ01 XGT BODY ONLY ROTARY HAMMER
Maximum capacity in concrete 20mm (TCT bit) / 25mm (core bit) / 32mm (diamond core bit) . Maximum capacity in steel 13mm. Maximum capacity in wood 26mm. Blows per minute 0-5,000bpm. Imapct energy 2.1J. 3 operation modes: rotation only, rotation & hammering, hammer only. Vibration absorbing main handle and anti-vibration side grip to reduce the vibration transmitted to user's hand providing comfortable operation. Auto-start wireless system (AWS). Variable speed control by trigger. Constant speed control. Compatible with DX16
Technical specifications
Attributes
| Cordless | yes |
|---|
Show UNSPSC/ECL@SS
£ 282.00 excl. VAT
/ Each
£ 338.40 incl. VAT
- Usually arrives within 14 working days

