ATLASSG 78072707162 BRONZE KX663 FLAP DISC 125X22MM P60 PACK 10
Zirconium Flap Disc
See technical informationReferences
Atlas Saint-Gobain Abrasives:78072707162
Rubix:388A8871



Product details : ATLASSG 78072707162 BRONZE KX663 FLAP DISC 125X22MM P60 PACK 10
Fast cutting and good material removal rate. Ideal for use with battery-powered angle grinders: provides best product
life per battery charge. Ideal for low and medium pressure applications. Blend of zirconium grain. Cotton cloth backing.
Comfortable work and low vibration levels. Good performance/price ratio.
life per battery charge. Ideal for low and medium pressure applications. Blend of zirconium grain. Cotton cloth backing.
Comfortable work and low vibration levels. Good performance/price ratio.
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 15.00 excl. VAT
/ Each
£ 18.00 incl. VAT
- In stock: Next day delivery
