PFERD 167922 PFC115 Z40 SG POWER STEELOX FLAP DISC

POLIFAN PFC 115 Z 40 SG

See technical information
References
Pferd Tools:PFC 115 Z 40 SG POWER STEELOX
Rubix:213A6690
Manufacturer :67784115
EAN:4007220167922
PFERD POLIFAN® flap disc PFC 115 Z 40 SG POWER/22,23
Technical specifications
Diameter115 mm
Reaming diameter22.23 mm
See all Specifications

Product details : PFERD 167922 PFC115 Z40 SG POWER STEELOX FLAP DISC


Zirconia alumina is a high performance abrasive delivering optimum stock removal performance on high powered angle grinders at higher contact pressures Abrasive: Zirconia alumina Z Grit sizes: 40, 60, 80, 120 High performance tool with aggressive stock removal performance and a very long tool life. For demanding grinding work at maximum cost efficiency. The flap disc POLIFAN® SG ZIRKON has been one of the most efficient flap discs worldwide for years. Now PFERD sets new benchmarks with the new, more efficient successor POLIFAN® Z SG POWER.Significantly longer tool life due to consistent further development and fine tuning of all componentsSubstantially higher aggressiveness throughout the entire tool lifeMaximum economic value as a result of the increased tool life and aggressiveness
POLIFAN PFC 115 Z 40 SG

Technical specifications


Attributes
Diameter115 mm
Reaming diameter22.23 mm
Grain40
Show UNSPSC/ECL@SS
£ 6.24 excl. VAT
/ Each
£ 7.49 incl. VAT
  • Usually arrives within 14 working days