Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
FACOM 3/4 DRIVE X 200MM EXTENSION K.210B
FACOM 3/4 DRIVE X 200MM EXTENSION K.210B
K.B-3/4" extensions
References
facom:
K.210B
rubix:
80111655
ean:
3148516591210
Technical specifications
Square drive adapter
3/4
''
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 3/4 DRIVE X 200MM EXTENSION K.210B
K.B-3/4" extensions
-Presentation: satin chrome.
Technical specifications
Attributes
Logistic Weight
637
g
Packaged dimensions (D x W x H)
200
x
25
x
25
mm
Package weight
637
g
Square drive adapter
3/4
''
Length
200
mm
Diameter
36
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.33
excl. VAT
/
Each
£
48.40
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
FACOM R.209S R WOBBLE EXTENSION BAR 1/4 INCH DRIVE 209S
BAHCO 9555 1IN SQUARE DRIVE SLIDING T-HANDLE WITH MATTE FINISH 508MM
ROEBUCK EXTENSION 3/4 INCH DRIVE 250MM 10
"FACOM AXS.L 1/2"" WRENCH"
BAHCO 8172 ADAPTOR FEM 1/2 TO MALE 3/4
BAHCO 6962 1/4IN SQUARE DRIVE EXTENSION BAR 152MM
ROEBUCK EXTENSION 3/4 INCH DRIVE 300MM 12
FACOM EXTENSION NM.215A
ITL 01791 1000V INSULATED 3/8IN DRIVE EXTENSION 5IN/130MM
GEDORE 1/4 EXTENSION55MM 2090-2
SYKESPIC 68790000 UNIVERSAL SPANNER EXTENDER - 450MM
FACOM 1/2 IMPACT EXTENSION NS.219A
FACOM METRIC HEAVY DUTY OFFSET RING WRENCH HANDLE FOR 32-41MM HEAD
STAHLWILLE 12010003 427 EXTENSION 3/8 INCH DRIVE 10 LONG
FACOM HANDLE K.154AM