References
Facom:S.229A
Rubix:1240765
EAN:3148516943811



Product details : FACOM 495MM 1/2 DRIVE TEE UNIT S.229A
1/2" grip with universal joint
- Universal joint for high torques.
- d [mm]: 18 d1 [mm]: 24 H [mm]: 180 L [mm]: 495 [g]: 550. Model S. 229A
- Universal joint for high torques.
- d [mm]: 18 d1 [mm]: 24 H [mm]: 180 L [mm]: 495 [g]: 550. Model S. 229A
Strengths
Universal joint for high torques.
Technical specifications
Attributes
| Logistic Weight | 559 g |
|---|---|
| Packaged dimensions (D x W x H) | 505x35x25 mm |
| Package weight | 559 g |
| Square drive adapter | 1/2 '' |
| Length | 495 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 50.94 excl. VAT
/ Each
£ 61.13 incl. VAT
- Delivery usually within ( 14 ) days
