Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
STAHLWILLE 13070000 1/2 SLIDING T-HANDLE
STAHLWILLE 13070000 1/2 SLIDING T-HANDLE
506 Sliding T-handle
References
stahlwille:
13070000
rubix:
80007195
ean:
4018754013104
Technical specifications
Square drive adapter
1/2
''
Length
300
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 13070000 1/2 SLIDING T-HANDLE
DIN 3122/ISO 3315.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
25
x
42
x
298
mm
Logistic Weight
436
g
Square drive adapter
1/2
''
Length
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.10
excl. VAT
/
Each
£
27.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 12070000 3/8 SLIDING T-HANDLE
MILWAUKEE 4932471867 1/2 DRIVE BREAKER BAR 24
BRITOOL EXPERT SLIDING T-HANDLE 1/4 INCH
MILWAUKEE 4932471866 1/2 DRIVE BREAKER BAR 15
BRITOOL EXPERT 1 INCH T HANDLE
FACOM J.120A 3/8 SLIDING TEE HANDLE
FACOM SXL.180 1/2 EXT RATCHET SWIVEL HDL
FACOM HANDLE HINGED WITH METAL GRIP 3/8 INCH DRIVE J.145
GEDORE 2098 DRIVING HANDLE 1/4
"WERA 003524 8789A SLIDING T-HANDLE 1/4"" DRIVE/110MM ZYKLOP"
STAHLWILLE 96150717 3/4 SLIDING HEAD WITH BAR HANDLE
GEDORE SWIVELHANDLE 3/4DR 3296
BAHCO 6954-5 1/4 SQ DRIVE HANDLE
ROEBUCK 880199 1/2IN DRIVE SWIVEL HANDLE 380MM
BRITOOL EXPERT SWIVEL HANDLE 1/2 INCH SQUARE DRIVE 600MM