Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
GEDORE 6208580 26D 6 TOMMY BAR
GEDORE 6208580 26D 6 TOMMY BAR
Wring Rod - 26 D
References
gedore:
26 D 6
rubix:
216A3974
manufacturer :
6208580
ean:
4010886620854
Technical specifications
Length
157
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 6208580 26D 6 TOMMY BAR
Tommy bar 160 mm, d 6 mm Acc. to DIN 900 Form A GEDORE vanadium steel 31CrV3, chrome-plated up to Ø 20 mm
Technical specifications
Attributes
Length
157
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.82
excl. VAT
/
Each
£
6.98
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
FACOM SLIDING TEE S.120A
FACOM R.236B PRO-TWIST SCREWDRIVER NUT MEDIUM SPINNER 1/4 INCH
ROEBUCK 880133 1/4IN DRIVE SLIDING T BAR
FACOM SXL.180 1/2 EXT RATCHET SWIVEL HDL
FACOM 3/8 SD TEE/UNI.JOINT J.229A
GEDORE L HANDLE 3/8DR 3081
BRITOOL EXPERT SWIVEL HANDLE 1/2 INCH SQUARE DRIVE 600MM
BRITOOL EXPERT 1 INCH T HANDLE
FACOM 3/4 SLIDING T K.120B
ROEBUCK T HANDLE BAR 3/8 DRIVE
GEDORE SWIVEL HANDLE 1997
FACOM S.145 S HINGED RATCHET METAL GRIP 1/2 INCH SQUARE DRIVE 145
"WERA 003524 8789A SLIDING T-HANDLE 1/4"" DRIVE/110MM ZYKLOP"
GEDORE SLIDING T BAR 1/2DR 1987
1 BAR HANDLE