References
Bahco:14P-1/2
Rubix:401A6253
Manufacturer :14P-1/2
EAN:7314150366064



Product details : BAHCO 14P-1/2 14X18 PEAR TYPE 1/2
Pear head reversible ratchet with 22-30 teeth
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers from 9x12 to 14x18 receivers, from 1/4 to ½ inch square drives, from 30 to 340 N·m
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAWM9, TAWM14 wrenches
Sizes with * in torque length require a target torque setting calculation
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers from 9x12 to 14x18 receivers, from 1/4 to ½ inch square drives, from 30 to 340 N·m
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAWM9, TAWM14 wrenches
Sizes with * in torque length require a target torque setting calculation
Technical specifications
Attributes
| Square drive adapter | rechthoekige aansluiting 14 x 18 mm; 1/2' vierkant aandrijving '' |
|---|---|
| Length | 86 mm |
Show UNSPSC/ECL@SS
£ 107.90 excl. VAT
/ Each
£ 129.48 incl. VAT
- Delivery usually within ( 14 ) days
