BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 28MM


1/2" hex metric sockets

References
expert:E117255
rubix:2014703
ean:3258951172551
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length41 mm
See all Specifications

Product details : BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 28MM


- ISO 2725-1 - DIN 3124 - ISO 1174-1 - ISO 1711-1 - ISO 691
- Chromium-vanadium steel
- Maxi Drive profile: transmission clamping torque on the sides of the nut and not on the edges.
- Finishing: bright chrome
- For manual use.

characteristics:
EAN: 3258951172551
A [mm]: 28
d1 [mm]: 37.6
d2 [mm]: 37.6
h [mm]: 81
L [mm]: 41
L1 [mm]: 20
Pack: 1
Presentation: Full Polish
[g]: 220

Technical specifications


Attributes
Square drive adapter1/2 ''
Length41 mm
Finishingchromed
Weight220 g
Show UNSPSC/ECL@SS
£ 7.05 excl. VAT
/ Each
£ 8.46 incl. VAT
  • Usually arrives within 14 working days