Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
APEXTOOL BIT 7/16 HEX DRIVE POWER AN-14MM
APEXTOOL BIT 7/16 HEX DRIVE POWER AN-14MM
Screwdriver bit socket Apex Tool
References
apex tool:
AN-14MM
rubix:
4534166
Technical specifications
Length
89
mm
Imprint size
14 mm
See all Specifications
Product details
Technical specifications
Product details : APEXTOOL BIT 7/16 HEX DRIVE POWER AN-14MM
Technical specifications
Attributes
Length
89
mm
Imprint size
14 mm
Imprint
Hex / Allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.46
excl. VAT
/
Each
£
18.55
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
WERA 059330 800/4Z BIT SLOTTED 1/5.5/50 EXTRA TOUGH
FACOM EX.245 T45 X 35MM 5/16 HEX BIT EX245
FACOM NO 10 HEX BIT ETORM.110
ISS MALE HEX IMPACT DRIVE 3/8 INCH SQUARE X 8MM MHD06M08
BAHCO 7809M-12 SOCKET 1/2
APEXTOOL 1/2 MALE 1/4 HEX DRIVE ADAPTOR 51MM EX-500-2
WERA 060035 855/4Z BIT PZ2/89 EXTRA TOUGH
FACOM PHILLIPS.BLAD AMZ.P1-2
FACOM TORX BIT EX.630
WERA 059486 800/4Z BIT SLOTTED 1/5.5/70 EXTRA TOUGH
BAHCO 6709M-3 SOCKET 1/4
FACOM TORX BIT EX.640
FACOM EV.110 M10 MULTI-SPLINE BIT 5/16 HEX DRIVE
EV.210 SPLINE BIT
FACOM ES.002,5 BIT ES.002 5