References
Gedore:IN 19 PM
Rubix:5292062
Manufacturer :6156250
EAN:4010886615621

Product details : GEDORE IN19PM S/DRIVER SOCKET SET
Screwdriver bit socket set 1/2" 9 pcs in-hex 5-17 mm For in-hex screws In GEDORE blue sheet steel case Dimensions: 281 x 79 x 35 mm
Technical specifications
Attributes
| Logistic Weight | 1362 g |
|---|---|
| Number of elements | 9 |
| Square drive adapter | 1/2 '' |
| Material | chromed |
Show UNSPSC/ECL@SS
£ 108.31 excl. VAT
/ Each
£ 129.97 incl. VAT
- In stock: Next day delivery
