Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
ITL 01791 1000V INSULATED 3/8IN DRIVE EXTENSION 5IN/130MM
ITL 01791 1000V INSULATED 3/8IN DRIVE EXTENSION 5IN/130MM
Extension for pawl, socket ITL Insulated Tools
References
itl insulated tools:
01791
rubix:
80158130
ean:
5052269017911
Product details
Technical specifications
Product details : ITL 01791 1000V INSULATED 3/8IN DRIVE EXTENSION 5IN/130MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.16
excl. VAT
/
Each
£
40.99
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
BRITOOL EXPERT EXTENSION BAR 3/4 INCH 100MM
ROEBUCK EXTENSION 3/4 INCH DRIVE 200MM
STAHLWILLE 11011005 405QR 1/4 QUICK RELEASE EXTENSION 14 INCH LONG
STAHLWILLE 1/4 EXTENSION BAR FLEXIBLE 6 STAHLWILLE
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 4 LONG 100MM
KNIPEX 9845250 EXTENSION BARS 1/2 250MM
STAHLWILLE 12010002 427 EXTENSION 3/8 INCH DRIVE 6 LONG
ROEBUCK EXTENSION 3/4 INCH DRIVE 300MM 12
STAHLWILLE 13010003 509 EXTENSION 1/2 INCH DRIVE 10 LONG
ROEBUCK 880154 3/8IN DRIVE EXTENSION 75MM
ROEBUCK 3/4 INCH DRIVE EXTENSION 75MM 3 E1203
FACOM R.215RC R LOCKING EXTENSION BAR 1/4 INCH DRIVE 215RC
FACOM EXTENSION NK.215A
ROEBUCK EXTENSION BAR 1/4 DRIVE X 250MM
STAHLWILLE 13011002 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 130MM