References
Facom:J.215
Rubix:040094
EAN:3148510289304

Product details : FACOM EXTENSION BAR 3/8 INCH DRIVE 250MM J.215
J-Extensions 3/8"
-Presentation: Bright chrome.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 242 g |
|---|---|
| Packaged dimensions (D x W x H) | 248x17x17 mm |
| Package weight | 233 g |
| Square drive adapter | 3/8 '' |
| Length | 250 mm |
| Diameter | 18 mm |
Show UNSPSC/ECL@SS
£ 21.73 excl. VAT
/ Each
£ 26.08 incl. VAT
- In stock: Next day delivery
