Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
BRITOOL EXPERT 3/8 INCH EXT 75MM
BRITOOL EXPERT 3/8 INCH EXT 75MM
3/8" extensions
References
expert:
E117363
rubix:
2014800
ean:
3258951173633
Technical specifications
Square drive adapter
3/8
''
Length
75
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 3/8 INCH EXT 75MM
- ISO 3315 - DIN 3122 - ISO 1174-1
- Chrome vanadium steel.
- Finish: bright chrome.
- For manual use.
features:
EAN: 3258951173633
d1 [mm]: 17
d2 [mm]: 12.3
L [mm]: 75
Packaging: 10
Presentation: Full Polish
[g]: 75
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.81
excl. VAT
/
Each
£
6.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT EXTENSION BAR 3/4 INCH 100MM
FACOM S.206 S EXTENSION BAR 1/2 INCH DRIVE 52.5MM
STAHLWILLE 13011003 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 255MM
BRITOOL EXPERT EXTENSION BAR 3/4 INCH 200MM
ROEBUCK 01760 1000V INSULATED 1/2IN DRIVE EXTENSION 5IN/130MM
ROEBUCK EXTENSION 1 INCH DRIVE 400MM
ROEBUCK EXTENSION 3/4 INCH DRIVE 8
BRITOOL EXPERT 3/8 INCH EXT 125MM
STAHLWILLE 11011005 405QR 1/4 QUICK RELEASE EXTENSION 14 INCH LONG
FACOM R.209S R WOBBLE EXTENSION BAR 1/4 INCH DRIVE 209S
BAHCO K8960F-3 POWER EXTENSION 3/4 250MM
STAHLWILLE 13100010 5501-1/2IN SPEEDER BRACE 17IN
STAHLWILLE 12040000 EXTENSION BAR 3/8 INCH DRIVE
GEDORE EXTENSION KB1990-10
ROEBUCK EXTENSION 1 INCH DRIVE 300MM 12