Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
GEDORE 1DRIMPEXTENSON405MM KB 2190-16
GEDORE 1DRIMPEXTENSON405MM KB 2190-16
Impact Extension
References
gedore:
KB 2190-16
rubix:
123A0204
manufacturer :
6658190
ean:
4010886665817
Technical specifications
Length
405
mm
Product details
Technical specifications
Product details : GEDORE 1DRIMPEXTENSON405MM KB 2190-16
Technical specifications
Attributes
Length
405
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
113.77
excl. VAT
/
Each
£
136.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM R.209S R WOBBLE EXTENSION BAR 1/4 INCH DRIVE 209S
BAHCO 7759 3/8IN SQUARE DRIVE FLEXIBLE EXTENSION BAR 204MM
STAHLWILLE 11011002 405QR 1/4 QUICK RELEASE EXTENSION 6 INCH LONG
GEODORE 2.1/2 X 1/2 SQ. DR. EXTENSION (1990-2.1/2) 6143510
STAHLWILLE 12040000 EXTENSION BAR 3/8 INCH DRIVE
ROEBUCK 880154 3/8IN DRIVE EXTENSION 75MM
FACOM 3/8 EXTENSION J.209S
STAHLWILLE 12010002 427 EXTENSION 3/8 INCH DRIVE 6 LONG
FACOM EXTENSION NS.210A
"WERA 003531 8796LA EXT LONG FLEXIBLE LOCK 1/4"" DRIVE/150MM ZYKLOP"
GEDORE 3/8DR IMPEXTSN 250MM KB 3090-10
"WERA 003527 8794A EXTENSION WOBBLE 1/4"" DRIVE/56MM ZYKLOP"
STAHLWILLE 12011001 427QR EXTENSION QUICK RELEASE 76MM
ROEBUCK EXTENSION SQUARE DRIVE ADAPTER '' 1/4 865368
FACOM EXTENSION J.215AVSE