References
Facom:R.228
Rubix:1240446
EAN:3148510527604



Product details : FACOM EXTENSION DRIVER R.228
"1/4" Long Cardan handle
-This accessory with T-handle allows, by its exceptional length, to access in the most profound places.
-Presentation: Bright chrome.
-This accessory with T-handle allows, by its exceptional length, to access in the most profound places.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 277 g |
|---|---|
| Packaged dimensions (D x W x H) | 475x15x15 mm |
| Package weight | 277 g |
| Square drive adapter | 1/4 '' |
| Length | 470 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 68.75 excl. VAT
/ Each
£ 82.50 incl. VAT
- Delivery usually within ( 14 ) days
