Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
ROEBUCK 880199 1/2IN DRIVE SWIVEL HANDLE 380MM
ROEBUCK 880199 1/2IN DRIVE SWIVEL HANDLE 380MM
1/2'' ARTICULATED HANDLE
References
roebuck:
880199
rubix:
226A8957
ean:
3660338336294
Technical specifications
Square drive adapter
1/2
''
Length
360
mm
Product details
Technical specifications
Product details : ROEBUCK 880199 1/2IN DRIVE SWIVEL HANDLE 380MM
Standard :DIN 3120 / ISO 1174
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
360
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.12
excl. VAT
/
Each
£
19.34
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
GEDORE SLIDING T BAR 1/2DR 1987
1 BAR HANDLE
BRITOOL EXPERT SWIVEL HANDLE 1/2 INCH SQUARE DRIVE 460MM
2AR-2 EXTENSION 6048870
FACOM R.236B PRO-TWIST SCREWDRIVER NUT MEDIUM SPINNER 1/4 INCH
"WERA 003524 8789A SLIDING T-HANDLE 1/4"" DRIVE/110MM ZYKLOP"
SNA 8157-15 BAHCO DRIVE BREAKER BAR
FACOM R.140A HINGED HANDLE
FACOM HINGED HANDLE J.140A
FACOM SLIDING TEE M.120A
FACOM EXT T HAND UNIV. R.229A
FACOM EXTENSION DRIVER R.228
GEDORE 2098 DRIVING HANDLE 1/4
STAHLWILLE 403 KNUCKLE BAR 1/4 INCH DRIVE
GEDORE L HANDLE 3/8DR 3081