References
Facom:R.120A
Rubix:040070
EAN:3148516614742



Product details : FACOM R SLIDING T-HANDLE BAR 1/4 INCH SQUARE DRIVE 120A
1/4" Sliding Handle
-A brake housed in the head keeps the sliding rod which can make a T-key or L-wrench.
- d [mm]: 12. D1 [mm]: 14. D2 [mm]: 22. d3 [mm]: 7 L [mm]: 115 [g]: 49.
-A brake housed in the head keeps the sliding rod which can make a T-key or L-wrench.
- d [mm]: 12. D1 [mm]: 14. D2 [mm]: 22. d3 [mm]: 7 L [mm]: 115 [g]: 49.
Strengths
A brake housed in the head keeps the sliding rod which can make a T-key or L-wrench.
Technical specifications
Attributes
| Logistic Weight | 44 g |
|---|---|
| Packaged dimensions (D x W x H) | 120x25x15 mm |
| Package weight | 44 g |
| Square drive adapter | 1/4 '' |
| Length | 115 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 13.69 excl. VAT
/ Each
£ 16.43 incl. VAT
- Delivery usually within ( 14 ) days
