Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
GEDORE 8MM TOMMY BAR 26 D 8
GEDORE 8MM TOMMY BAR 26 D 8
Wring Rod - 26 D
References
gedore:
26 D 8
rubix:
118A5839
manufacturer :
6208740
ean:
4010886620878
Technical specifications
Length
177
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 8MM TOMMY BAR 26 D 8
Tommy bar 180 mm, d 8 mm Acc. to DIN 900 Form A GEDORE vanadium steel 31CrV3, chrome-plated up to Ø 20 mm
Technical specifications
Attributes
Length
177
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.81
excl. VAT
/
Each
£
6.97
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 2187 1 S/D SLIDING T/HANDLE
ROEBUCK 880133 1/4IN DRIVE SLIDING T BAR
FACOM HANDLE K.140A
ROEBUCK T HANDLE BAR 3/8 DRIVE
STAHLWILLE 96150717 3/4 SLIDING HEAD WITH BAR HANDLE
GEDORE TOMMY BAR 2087
FACOM EXTRA LONG TE S.228
FACOM HINGED HANDLE J.140A
FACOM HANDLE HINGED WITH METAL GRIP 3/8 INCH DRIVE J.145
STAHLWILLE 403 KNUCKLE BAR 1/4 INCH DRIVE
ROEBUCK 3/8 DRIVE SWIVEL HANDLE 248687EU
FACOM SLIDING TEE M.120A
FACOM 54.M3B HANDLE FOR 54A.46-54A.55
FACOM 3/4 SLIDING T K.120B
TOOL HOLDER FOR 14X18 INSERTS