FACOM S HINGED RATCHET LONG REACH 1/2 INCH SQUARE DRIVE 141A
1/2” articulated handle, standard length
See technical informationReferences
Facom:S.141A
Rubix:1240711
EAN:3148516619174



Product details : FACOM S HINGED RATCHET LONG REACH 1/2 INCH SQUARE DRIVE 141A
d [mm]: 31d1 [mm]: 14H [mm]: 41L [mm]: 381L1 [mm]: 349.5[g]: 595
Technical specifications
Attributes
| Logistic Weight | 575 g |
|---|---|
| Packaged dimensions (D x W x H) | 385x32x32 mm |
| Package weight | 588 g |
| Square drive adapter | 1/2 '' |
| Length | 381 mm |
Show UNSPSC/ECL@SS
£ 48.45 excl. VAT
/ Each
£ 58.14 incl. VAT
- Delivery usually within ( 14 ) days
