Sliding handle 1"
Square drive adapter | 1'' '' |
---|---|
Length | 500 mm |
Logistic Weight | 2435 g |
---|---|
Packaged dimensions (D x W x H) | 502x80x25 mm |
Package weight | 2434 g |
Square drive adapter | 1'' '' |
Length | 500 mm |
Finishing | Satin/Chrome |
Usually arrives within 14 working days