Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
GEDORE 3/8 DRIVE T HANDLE 3087
GEDORE 3/8 DRIVE T HANDLE 3087
Sliding handle-3087
References
gedore:
3087
rubix:
120A1050
manufacturer :
6236520
ean:
4010886623657
Technical specifications
Length
163
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 3/8 DRIVE T HANDLE 3087
Sliding T bar 3/8" Acc. to DIN 3122, ISO 3315 For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, with ball locking device GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
Logistic Weight
164
g
Length
163
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.90
excl. VAT
/
Each
£
25.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM S HINGED RATCHET LONG REACH 1/2 INCH SQUARE DRIVE 141A
FACOM RING SPANNER HANDLE 54.M1B
BRITOOL EXPERT SWIVEL HANDLE 3/4 INCH
ROEBUCK 880199 1/2IN DRIVE SWIVEL HANDLE 380MM
FACOM R.236B PRO-TWIST SCREWDRIVER NUT MEDIUM SPINNER 1/4 INCH
FACOM HANDLE K.140A
STAHLWILLE 403 KNUCKLE BAR 1/4 INCH DRIVE
ROEBUCK 3/8 DRIVE SWIVEL HANDLE 248687EU
GEDORE 6278360 3287 SLIDING T BAR 3/4
1 BAR HANDLE
FACOM SLIDING TEE M.120A
FACOM SXL.180 1/2 EXT RATCHET SWIVEL HDL
FACOM EXT T HAND UNIV. R.229A
FACOM EXTRA LONG TE S.228
GEDORE SLIDING T BAR 1/2DR 1987