GEDORE 885 5 SCREWDRIVER BIT 5/16 HEX DRIVE HEX POINT 5MM


Schroevendraaierbit hex-885

References
gedore:885 5
rubix:45022512
manufacturer :6568360
ean:4010886656839
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size5 mm
See all Specifications

Product details : GEDORE 885 5 SCREWDRIVER BIT 5/16 HEX DRIVE HEX POINT 5MM



- for manual use and electric and pneumatic screwdrivers
- for maximum loading
- version in accordance with DIN ISO 2351-3
- with hexagonal drive in accordance with DIN 3126 - C 8 (5/16")
- GEDORE-vanadium special steel, browned
Screwdriver bit 5/16" 5 mm For hand operation and use in electric and air tools For extra heavy use Acc. to DIN ISO 2351-3 Hexagon drive as per DIN 3126 - C 8 (5/16“) GEDORE special vanadium steel, gun-metal finish

Technical specifications


Attributes
Logistic Weight11 g
ImprintHex / Allen
Imprint size5 mm
Length30 mm
FinishingPolished
Show UNSPSC/ECL@SS
£ 4.20 excl. VAT
/ Each
£ 5.04 incl. VAT
  • Usually arrives within 14 working days