References
Draper:33323
Rubix:80152524
Manufacturer :33323


Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | tx-star t20/t25/t30/t40/t45/t50/t55; hex 4/5/6/7/8/10/12mm; spline (xzn) 5/6/8/10/12mm (30mm & 75mm lengths) |
Product details : DRAPER 33323 MECHANICS BIT 40 PIECE SET
Manufactured from hardened and tempered chrome vanadium steel with shot blasted finish. Spare bits are available. Packed in impact resistant plastic case.
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | tx-star t20/t25/t30/t40/t45/t50/t55; hex 4/5/6/7/8/10/12mm; spline (xzn) 5/6/8/10/12mm (30mm & 75mm lengths) |
| Length | 75 mm |
Show UNSPSC/ECL@SS
£ 29.76 excl. VAT
/ Each
£ 35.71 incl. VAT
- Delivery usually within ( 7 ) days