Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
BAHCO 6963 1/4IN SQUARE DRIVE FLEXIBLE EXTENSION BAR 148MM
BAHCO 6963 1/4IN SQUARE DRIVE FLEXIBLE EXTENSION BAR 148MM
1/4" Square Drive Flexible Extension Bars
References
bahco:
6963
rubix:
120A6690
ean:
7314151089931
Technical specifications
Square drive adapter
1/4
''
Length
148
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 6963 1/4IN SQUARE DRIVE FLEXIBLE EXTENSION BAR 148MM
Flexible extension 1/4 155mm
Technical specifications
Attributes
Logistic Weight
60
g
Square drive adapter
1/4
''
Length
148
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.28
excl. VAT
/
Each
£
25.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM EXTENSION NK.215A
FACOM 3/4 EXTENSION BAR K.215B
ROEBUCK EXTENSION 3/8 INCH DRIVE 150MM
GEDORE 3/8 EXTENSION 76MM 3090-3
STAHLWILLE 13010001 509 EXTENSION 1/2 INCH DRIVE 2 LONG
1/2 SPECIAL EXTENSION
STAHLWILLE 13010003 509 EXTENSION 1/2 INCH DRIVE 10 LONG
STAHLWILLE 13010004 509 EXTENSION 1/2 INCH DRIVE 3 LONG
STAHLWILLE 11011013 405QR 1/4 QUICK RELEASE EXTENSION 13 INCH LONG
FACOM (F) EXTENSION NK.210A
GEDORE 3/8DR IMPEXTSN 250MM KB 3090-10
GEDORE 3290-8 8 EXTENSION 3/4 SQ DRIVE
FACOM R215 EXTENSION BAR 1/4 INCH DRIVE 150MM
BAHCO 6962L EXTENSION BAR 1/4IN 355MM
STAHLWILLE 12010006 427 EXTENSION 3/8 INCH DRIVE 5 LONG