Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
BAHCO 6962L EXTENSION BAR 1/4IN 355MM
BAHCO 6962L EXTENSION BAR 1/4IN 355MM
Extension Bar
References
bahco:
6962L
rubix:
80376775
ean:
7314151089917
Technical specifications
Length
355
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 6962L EXTENSION BAR 1/4IN 355MM
Strengths
•Highly polished finish
High-performance alloy steel
SB: Retail packed on a plastic info card
Standards: ISO 3316/1174, DIN 3122/3123/3120 and UNE 16511
Technical specifications
Attributes
Logistic Weight
150
g
Length
355
mm
Diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.11
excl. VAT
/
Each
£
44.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO K9560G-4 1 IN SQUARE EXTENSION, 300 MM OVERALL
BRITOOL EXPERT EXTENSION BAR 1 INCH DRIVE 200MM
FACOM EXTENSION J.215AVSE
FACOM EXTENSION NM.209A
ROEBUCK IMPACT EXTENSION 1/2 INCH DRIVE 125MM 5
ROEBUCK 880155 3/8IN DRIVE EXTENSION 125MM
STAHLWILLE 427W EXTENSION WITH WOBBLE DRIVE 3/8 INCH 6
"WERA 311517 870/4 ADAPTOR 1/42 SQ-1/4"" HEX/50MM"
STAHLWILLE 11011013 405QR 1/4 QUICK RELEASE EXTENSION 13 INCH LONG
ROEBUCK EXTENSION 3/8 INCH DRIVE 150MM
"AXS 1/4"" SQUARE DRIVE CHAIN DRIVEN EXTENSION"
BAHCO 8160-3 EXTENSION 1/2 75MM 3IN
"FACOM AXS.LPB EXTENSION WRENCH 1/2"""
GEDORE 3090 10IN EXTENSION
BAHCO 7762 3/8IN SQUARE DRIVE EXTENSION BAR 252MM